The store will not work correctly when cookies are disabled.
ARC.68-S6-Q
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
MFG Item Number
ARC.68-S6-Q
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Clincher ARC.68-S6-Q Adjustable and rel
Adhesive Back Clips and Clamps Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ARC.68-S6-Q |
Item Number |
ARC.68-S6-Q |
Manufacturer |
Panduit |
Product Series |
Adhesive Back Clips and Clamps |
Family Series |
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series |
Mounting Type |
Screw |
Screw Size |
6 |
Package Qty. |
25 |
Color |
Natural |
Height (in) |
1 " |
Width (in) |
1 " |
Depth (in) |
0.5 " |
Weather Resistant |
No |
Heat Stabilized |
No |
Material |
Polypropylene |
Net Weight |
0 lbs |
Gross Weight |
0.115 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved