BEC38-A-T20
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BEC38-A-T20

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
In stock
Item Number
BEC38-A-T20
MFG Item Number
BEC38-A-T20
This item cannot be canceled or returned
BEC38-A-T20 is available to buy in increments of 200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
BEC38-A-T20
BEC38-A-T20 Wire Clip

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Width (in) 1.24 "
Depth (in) 0.52 "
Ships Factory Direct No
Manufacturer Part Number BEC38-A-T20
Item Number BEC38-A-T20
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Mounting Type Rubber Adhesive
Package Qty. 200
Color Black
Weather Resistant No
Heat Stabilized No
Net Weight 0 lbs
Gross Weight 2.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved