BEC75-A-L
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BEC75-A-L

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
In stock
Item Number
BEC75-A-L
MFG Item Number
BEC75-A-L
BEC75-A-L is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
BEC75-A-L
BEC75-A-L Wire Clip, Natural, PA 6.6, Ru

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Width (in) 1.49 "
Depth (in) 0.89 "
Ships Factory Direct No
Manufacturer Part Number BEC75-A-L
Item Number BEC75-A-L
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Mounting Type Rubber Adhesive
Package Qty. 50
Color Natural
Weather Resistant No
Heat Stabilized No
Material Nylon
Net Weight 0 lbs
Gross Weight 0.785 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved