BEC75-A-L20
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BEC75-A-L20

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
In stock
Item Number
BEC75-A-L20
MFG Item Number
BEC75-A-L20
This item cannot be canceled or returned
BEC75-A-L20 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
BEC75-A-L20
BEC75-A-L20 Wire Clip

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Width (in) 1.49 "
Depth (in) 0.89 "
Ships Factory Direct No
Manufacturer Part Number BEC75-A-L20
Item Number BEC75-A-L20
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Mounting Type Rubber Adhesive
Package Qty. 50
Color Black
Weather Resistant No
Heat Stabilized No
Material Nylon
Net Weight 0 lbs
Gross Weight 0.775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved