BECP75H25-T
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BECP75H25-T

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
In stock
Item Number
BECP75H25-T
MFG Item Number
BECP75H25-T
BECP75H25-T is available to buy in increments of 200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
BECP75H25-T
BECP75H25-T Wire Clip

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Width (in) 0.73 "
Depth (in) 1.35 "
Ships Factory Direct No
Manufacturer Part Number BECP75H25-T
Item Number BECP75H25-T
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Mounting Type Push Barb
Package Qty. 200
Color Natural
Weather Resistant No
Heat Stabilized No
Material Nylon
Net Weight 0 lbs
Gross Weight 2.52 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved