BSN18-C
Panduit Terminals, Pan-Term Splices Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSN18-C

Panduit Terminals, Pan-Term Splices Series
In stock
Item Number
BSN18-C
MFG Item Number
BSN18-C
This item cannot be canceled or returned
BSN18-C is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Pan-Term Splices Series
Item #
BSN18-C
Pan-Term BSN18-C Butt Splice, Red, Nylo

Pan-Term Splices Series Information

Panduit Pan‑Term Splices are designed and manufactured for fast assembly, and long reliable performance. As the demand for splices increases, it becomes essential to provide a complete system for termination products.We provide an extensive line of tooling designed specifically to provide optimum performance when used as a system for terminating.
  • Suitable for in‑line, parallel, and group splicing of wires
  • Nylon and vinyl insulated as well as non‑insulated
  • Available in sizes from #26 ‑ 10 AWG
  • Internal wire stops on butt splices prevent over insertion of wires
  • Applicable sizes are UL Listed and CSA Certified, as noted
  • Wide assortment of manual, controlled cycle, battery operated hydraulic and pneumatic crimping tools for reliable connections at the lowest installed cost

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BSN18-C
Item Number BSN18-C
Manufacturer Panduit
Product Series Pan-Term Splices
Family Series Panduit Terminals, Pan-Term Splices Series
Terminal Type Splice - Butt
Wire Size 22-18 AWG
Wire Size (AWG) 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Package Quantity 100
Volts 600 V
Insulated Insulated
Insulation Material Nylon
Color Red
Terminal Material Copper
Plating Material Tin
Wire Strip Length 0.281 "
Max Temp 221 °F
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved