BT1M-XMR30
Panduit Cable Ties, PAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BT1M-XMR30

Panduit Cable Ties, PAT Series
In stock
Item Number
BT1M-XMR30
MFG Item Number
BT1M-XMR30
Series
This item cannot be canceled or returned
BT1M-XMR30 is available to buy in increments of 10000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, PAT Series
Item #
BT1M-XMR30
Dome-Top BT1M-XMR30 Reel-Fed Cable Tie,

PAT Series Information

  • Industry Leading Cycle Times that are 25% Faster
  • User Friendly Icon‑Based LCD Touch Screen
  • Lightweight Ergonomic Tool Head Reduces Operator Fatigue
Productivity is critical when it comes to high‑volume harnessing, assembly, fastening, and packaging applications. To remain competitive, manufacturers are faced with the constant struggle to increase throughput, reduce lead times, and meet customer expectations. The Panduit PAT 4.0 Automatic Cable Tie Installation System addresses these challenges by introducing a series of next generation features and functionality to transform wire bundling and assembly as you know it.

Specifications

Specifications
Width (in) 0.1 "
Ships Factory Direct No
Manufacturer Part Number BT1M-XMR30
Item Number BT1M-XMR30
Manufacturer Panduit
Product Series PAT
Family Series Panduit Cable Ties, PAT Series
Length (In) 4 "
Nominal Length 4 "
Tensile Strength (lb) 30 lbs
Max Bundle Diam. (in) 0.82 "
Type Reel-Fed
Material Nylon
Environmental Indoor, Outdoor
Color Black
Heat Stabilized Yes
Plenum Rated Yes
Package Quantity 10,000
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved