C225X450WPI
Panduit Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C225X450WPI

Panduit Labels
In stock
Item Number
C225X450WPI
MFG Item Number
C225X450WPI
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
C225X450WPI
Ink Jet Vinyl Comp Lbl,S/T Adh,2.25W x

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C225X450WPI
Item Number C225X450WPI
Manufacturer Panduit
Family Series Panduit Labels
Application General & Industrial
Material Type Vinyl
Material Description Super-Track
Adhesive Yes
Background Color White
Panel Application General Identification
Label Height 2.25 "
Label Width 4.5 "
Unit Of Measure Package
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved