C400X200XPI-B
Panduit Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C400X200XPI-B

Panduit Labels
In stock
Item Number
C400X200XPI-B
MFG Item Number
C400X200XPI-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
C400X200XPI-B
Ink Jet,Super-Tack Polyester Lbl,4Wx2H

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C400X200XPI-B
Item Number C400X200XPI-B
Manufacturer Panduit
Family Series Panduit Labels
Application General & Industrial
Material Type Polyester
Material Description Super-Track
Adhesive Yes
Background Color White
Panel Application General Identification
Label Height 2 "
Label Width 4 "
Unit Of Measure Package
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved