C400X400XPI
Panduit Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C400X400XPI

Panduit Labels
In stock
Item Number
C400X400XPI
MFG Item Number
C400X400XPI
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
C400X400XPI
Ink Jet,Super-Tack Polyester Label,4Wx4

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C400X400XPI
Item Number C400X400XPI
Manufacturer Panduit
Family Series Panduit Labels
Application General & Industrial
Material Type Polyester
Material Description Super-Track
Adhesive Yes
Background Color White
Panel Application General Identification
Label Height 4 "
Label Width 4 "
Unit Of Measure Package
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved