CBP37-C
Panduit Cable Tie Mounts, Other Clips and Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CBP37-C

Panduit Cable Tie Mounts, Other Clips and Clamps Series
In stock
Item Number
CBP37-C
MFG Item Number
CBP37-C
CBP37-C is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Other Clips and Clamps Series
Item #
CBP37-C
CBP37-C Circuit Board Support

Other Clips and Clamps Series Information

  • Fixed Diameter Cable Clamps
  • Durable Nylon 6.6
  • Screw Mounting

Specifications

Specifications
Width (in) 0.28 "
Depth (in) 0.62 "
Ships Factory Direct No
Manufacturer Part Number CBP37-C
Item Number CBP37-C
Manufacturer Panduit
Product Series Other Clips and Clamps
Family Series Panduit Cable Tie Mounts, Other Clips and Clamps Series
Mounting Type Push Barb
Package Qty. 100
Color Natural
Weather Resistant No
Heat Stabilized No
Material Nylon
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved