The store will not work correctly when cookies are disabled.
CCH112-S10-C0
Panduit Cable Tie Mounts, Other Clips and Clamps Series
In stock
Item Number
CCH112-S10-C0
MFG Item Number
CCH112-S10-C0
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Tie Mounts, Other Clips and Clamps Series
CCH112-S10-C0 Cable Clamp
Other Clips and Clamps Series Information
- Fixed Diameter Cable Clamps
- Durable Nylon 6.6
- Screw Mounting
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CCH112-S10-C0 |
Item Number |
CCH112-S10-C0 |
Manufacturer |
Panduit |
Product Series |
Other Clips and Clamps |
Family Series |
Panduit Cable Tie Mounts, Other Clips and Clamps Series |
Mounting Type |
Rubber Adhesive, Screw |
Screw Size |
10 |
Package Qty. |
100 |
Color |
Black |
Height (in) |
0.96 " |
Width (in) |
0.5 " |
Depth (in) |
1.11 " |
Weather Resistant |
Yes |
Heat Stabilized |
No |
Material |
Nylon |
Net Weight |
0 lbs |
Gross Weight |
0.66 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved