CCS25-S8-C
Panduit Cable Tie Mounts, Other Clips and Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCS25-S8-C

Panduit Cable Tie Mounts, Other Clips and Clamps Series
In stock
Item Number
CCS25-S8-C
MFG Item Number
CCS25-S8-C
CCS25-S8-C is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Other Clips and Clamps Series
Item #
CCS25-S8-C
CCS25-S8-C Cable Clamp

Other Clips and Clamps Series Information

  • Fixed Diameter Cable Clamps
  • Durable Nylon 6.6
  • Screw Mounting

Specifications

Specifications
Width (in) 0.37 "
Depth (in) 0.14 "
Ships Factory Direct No
Manufacturer Part Number CCS25-S8-C
Item Number CCS25-S8-C
Manufacturer Panduit
Product Series Other Clips and Clamps
Family Series Panduit Cable Tie Mounts, Other Clips and Clamps Series
Mounting Type Rubber Adhesive, Screw
Screw Size 8
Package Qty. 100
Color Natural
Weather Resistant No
Heat Stabilized No
Material Nylon
Net Weight 0.134 lbs
Gross Weight 0.134 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved