CMSA12-2S-D300
Panduit Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CMSA12-2S-D300

Panduit Cable Ties
In stock
Item Number
CMSA12-2S-D300
MFG Item Number
CMSA12-2S-D300
CMSA12-2S-D300 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
CMSA12-2S-D300
Pan-Ty CMSA12-2S-D300 EdgeClip/Tieside

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CMSA12-2S-D300
Item Number CMSA12-2S-D300
Manufacturer Panduit
Family Series Panduit Cable Ties
Thickness (in) 0.1-0.27 "
Type Side Clip
Material Steel
Environmental Indoor, Outdoor
Color Black
Weather Resistant Yes
Heat Stabilized Yes
Comments Parallel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved