CMSA24-2S-C300
Panduit Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CMSA24-2S-C300

Panduit Cable Ties
In stock
Item Number
CMSA24-2S-C300
MFG Item Number
CMSA24-2S-C300
CMSA24-2S-C300 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
CMSA24-2S-C300
Pan-Ty CMSA24-2S-C300 EdgeClip/Tieside

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CMSA24-2S-C300
Item Number CMSA24-2S-C300
Manufacturer Panduit
Family Series Panduit Cable Ties
Thickness (in) 0.1-0.24 "
Type Side Clip
Material Steel
Environmental Indoor, Outdoor
Color Black
Weather Resistant Yes
Heat Stabilized Yes
Comments Parallel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved