CTFP-100
Panduit Hydraulic Power Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTFP-100

Panduit Hydraulic Power Tools
In stock
Item Number
CTFP-100
MFG Item Number
CTFP-100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hydraulic Power Tools, Series
Item #
CTFP-100
Pan-Term CTFP-100 Crimp Tool, Dieless,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTFP-100
Item Number CTFP-100
Manufacturer Panduit
Family Series Panduit Hydraulic Power Tools
Operating Pressure 72 psi
Cable Capacity 12-8 AWG
Comments Coiled aAir Line and Foot Actuated Pedal Included
Net Weight 6.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved