CTFP-25
Panduit Hydraulic Power Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTFP-25

Panduit Hydraulic Power Tools
In stock
Item Number
CTFP-25
MFG Item Number
CTFP-25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hydraulic Power Tools, Series
Item #
CTFP-25
Pan-Term CTFP-25 Crimp Tool, Dieless, 2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTFP-25
Item Number CTFP-25
Manufacturer Panduit
Family Series Panduit Hydraulic Power Tools
Operating Pressure 72 psi
Cable Capacity 24-14 AWG
Comments Coiled aAir Line and Foot Actuated Pedal Included
Net Weight 6.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved