DNF18-250FI-L
Panduit Terminals, Pan-Term Disconnects Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DNF18-250FI-L

Panduit Terminals, Pan-Term Disconnects Series
In stock
Item Number
DNF18-250FI-L
MFG Item Number
DNF18-250FI-L
DNF18-250FI-L is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Pan-Term Disconnects Series
Item #
DNF18-250FI-L
Pan-Term DNF18-250FI-L Loose Piece Disc

Pan-Term Disconnects Series Information

Panduit Pan‑Term Disconnects are designed and precision made to function as a reliable method of making quick, repeatable interconnections. Available with nylon, premium nylon, vinyl insulation or non‑insulated.
  • Fully insulated design provides excellent protection from electrical shorts and provides additional installer protection for safety from electrical shocks
  • Funnel entry speeds insertion and minimizes turned back wire strands
  • Integrated metal insulation grip provides double crimp insulation grip for high vibration or conductor strain environments on select Supra‑Grip Disconnects and Disco‑Lok Disconnects and DiscoGrip Disconnects
  • Applicable sizes are UL Listed and CSA Certified, as noted
  • Wide assortment of manual, controlled cycle, battery operated hydraulic and pneumatic crimping tools for reliable connections at the lowest installed cost

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DNF18-250FI-L
Item Number DNF18-250FI-L
Manufacturer Panduit
Product Series Pan-Term Disconnects
Family Series Panduit Terminals, Pan-Term Disconnects Series
Terminal Type Disconnect - Female
Wire Size 22-18 AWG
Wire Size (AWG) 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Package Quantity 50
Volts 600 V
Insulated Insulated
Insulation Material Nylon
Color Red
Terminal Material Brass
Plating Material Tin
Tab Size 0.25 x 0.032 "
Wire Strip Length 0.281 "
Max Temp 221 °F
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved