DNFR14-250B-L
Panduit Terminals, Pan-Term Disconnects Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DNFR14-250B-L

Panduit Terminals, Pan-Term Disconnects Series
In stock
Item Number
DNFR14-250B-L
MFG Item Number
DNFR14-250B-L
DNFR14-250B-L is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Pan-Term Disconnects Series
Item #
DNFR14-250B-L
Pan-Term DNFR14-250B-L Disconnect, 90°,

Pan-Term Disconnects Series Information

Panduit Pan‑Term Disconnects are designed and precision made to function as a reliable method of making quick, repeatable interconnections. Available with nylon, premium nylon, vinyl insulation or non‑insulated.
  • Fully insulated design provides excellent protection from electrical shorts and provides additional installer protection for safety from electrical shocks
  • Funnel entry speeds insertion and minimizes turned back wire strands
  • Integrated metal insulation grip provides double crimp insulation grip for high vibration or conductor strain environments on select Supra‑Grip Disconnects and Disco‑Lok Disconnects and DiscoGrip Disconnects
  • Applicable sizes are UL Listed and CSA Certified, as noted
  • Wide assortment of manual, controlled cycle, battery operated hydraulic and pneumatic crimping tools for reliable connections at the lowest installed cost

Specifications

Specifications
Manufacturer Part Number DNFR14-250B-L
Item Number DNFR14-250B-L
Manufacturer Panduit
Product Series Pan-Term Disconnects
Family Series Panduit Terminals, Pan-Term Disconnects Series
Terminal Type Disconnect - Female
Wire Size 16-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG
Package Quantity 50
Volts 600 V
Insulated Insulated
Insulation Material Nylon
Color Blue
Terminal Material Brass
Plating Material Tin
Tab Size 0.25 x 0.032 "
Wire Strip Length 0.281 "
Max Temp 221 °F
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved