ESFLHT5C02FGR-X
Panduit Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ESFLHT5C02FGR-X

Panduit Wire & Cable
In stock
Item Number
ESFLHT5C02FGR-X
MFG Item Number
ESFLHT5C02FGR-X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
ESFLHT5C02FGR-X
IndustrialNetTM Copper Cable, Cat 5e, 22

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ESFLHT5C02FGR-X
Item Number ESFLHT5C02FGR-X
Manufacturer Panduit
Family Series Panduit Wire & Cable
Number of Pairs 2
Conductor Type Stranded
Wire Gauge 22 AWG
Jacket Color Green
Voltage Rating 600 V
Temperature Rating -40-167 °F
Shielding Shielded
Shielding Material Tinned Copper Braid Aluminated-Laminated Foil
Insulation Thickness 0.05 "
Insulation Material Polyethylene
Outer Diameter 0.31 "
Length 1,000 '
Nominal Capacitance C-C 13.5 pF/ft
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved