F.75X.75LG6
Panduit Wire Duct, Panduct Type F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F.75X.75LG6

Panduit Wire Duct, Panduct Type F Series
In stock
Item Number
F.75X.75LG6
MFG Item Number
F.75X.75LG6
F.75X.75LG6 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Panduct Type F Series
Item #
F.75X.75LG6
Panduct F.75X.75LG6 Base Wiring Duct

Panduct Type F Series Information

  • Narrow slot/finger design provides more slots to fit the spacing of high‑density terminal blocks and other hardware
  • Material: Lead‑free PVC
  • UL recognized continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with mounting holes

Specifications

Specifications
Width (exact in.) 0.94 "
Width (Approx. mm) 23.6 mm
Height (Approx. mm) 20.9 mm
Slot Width 0.2 "
Height (exact in.) 0.82 "
Ships Factory Direct No
Manufacturer Part Number F.75X.75LG6
Item Number F.75X.75LG6
Manufacturer Panduit
Product Series Panduct Type F
Family Series Panduit Wire Duct, Panduct Type F Series
Style Rigid PVC, Slotted
Cover Incl. No
Mounting Method Standard Mounting Holes
Color Gray
Nominal Height 0.75 "
Nominal Width 1 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.449 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved