The store will not work correctly when cookies are disabled.
F1.5X3LG6
Panduit Wire Duct, Panduct Type F Series
MFG Item Number
F1.5X3LG6
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire Duct, Panduct Type F Series
Panduct F1.5X3LG6 Base Wiring Duct
Panduct Type F Series Information
- Narrow slot/finger design provides more slots to fit the spacing of high‑density terminal blocks and other hardware
- Material: Lead‑free PVC
- UL recognized continuous use temperature: 122°F (50°C)
- UL 94 flammability rating of V‑0
- Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
- Provided with mounting holes
Specifications
Specifications
Width (exact in.) |
1.75 " |
Width (Approx. mm) |
44.5 mm |
Height (Approx. mm) |
79.2 mm |
Slot Width |
0.2 " |
Height (exact in.) |
3.12 " |
Ships Factory Direct |
No |
Manufacturer Part Number |
F1.5X3LG6 |
Item Number |
F1.5X3LG6 |
Manufacturer |
Panduit |
Product Series |
Panduct Type F |
Family Series |
Panduit Wire Duct, Panduct Type F Series |
Style |
Rigid PVC, Slotted |
Cover Incl. |
No |
Mounting Method |
Standard Mounting Holes |
Color |
Gray |
Nominal Height |
3 " |
Nominal Width |
1.75 " |
Approvals |
CE, CSA, UL |
RoHS |
Yes |
Net Weight |
1.9295 lbs |
Gross Weight |
1.9295 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved