FIG6-250-2
Panduit Connectors, Figure 6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FIG6-250-2

Panduit Connectors, Figure 6 Series
In stock
Item Number
FIG6-250-2
MFG Item Number
FIG6-250-2
Series
FIG6-250-2 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Figure 6 Series
Item #
FIG6-250-2
Fig.6, 2 AWG-250 kcmil,1/2-5/8Rod,2AWG

Figure 6 Series Information

  • Compression Connection
  • Stranded or Solid Copper Cable
  • Multiple Nominal Ground Rod Sizes

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FIG6-250-2
Item Number FIG6-250-2
Manufacturer Panduit
Product Series Figure 6
Family Series Panduit Connectors, Figure 6 Series
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved