FSD82-12-C
Panduit Terminals, Pan-Term Ferrules Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSD82-12-C

Panduit Terminals, Pan-Term Ferrules Series
In stock
Item Number
FSD82-12-C
MFG Item Number
FSD82-12-C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Pan-Term Ferrules Series
Item #
FSD82-12-C
Pan-Term FSD82-12-C Single wire ferrule

Pan-Term Ferrules Series Information

Panduit Pan‑Term Ferrule end sleeves terminate stranded wire into terminal blocks with superior termination performance. A wide assortment of ferrule styles and tool designs provide a proven way to make reliable connections, especially for limited space applications. Insulation flare allows for ease of wire insertion and eliminates loose strands of wire.Encapsulated crimp contains loose wires to eliminate stray wire breakage.
  • Ideal for control panel and terminal block applications
  • Insulated single wire range of #26 ‑ 1 AWG,sizes meets French and DIN color code standards
  • Insulated twin wire end sleeve range of #22 ‑ 10 AWG, sizes meets DIN color code standard
  • Non‑insulated wire range of #24 ‑ 1 AWG
  • Insulated ferrules single wire range #20 ‑ 14 AWG, available in strips of 50 for use with the semiautomatic ferrule crimping tool, CT‑1000, for improved reliability and productivity
  • Wide assortment of controlled cycle, crimping tools for reliable connections at the lowest installed cost

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FSD82-12-C
Item Number FSD82-12-C
Manufacturer Panduit
Product Series Pan-Term Ferrules
Family Series Panduit Terminals, Pan-Term Ferrules Series
Wire Size 10 AWG
Color Yellow
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN46228PART1
Strip Length (in) 0.63 "
Overall Length (in) 0.79 "
Number of Wires 1
Approvals CSA
RoHS Compliant Yes
Gross Weight 0.0885 lbs
Net Weight 0.0885 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved