G3X3LG6
Panduit Wire Duct, Panduct Type G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G3X3LG6

Panduit Wire Duct, Panduct Type G Series
In stock
Item Number
G3X3LG6
MFG Item Number
G3X3LG6
G3X3LG6 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Panduct Type G Series
Item #
G3X3LG6
Panduct G3X3LG6 Base Wiring Duct

Panduct Type G Series Information

  • Wide slot/finger design provides greater sidewall rigidity and can be used with a wide range of wire bundle sizes
  • Material: Lead‑free PVC
  • UL recognized continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with mounting holes

Specifications

Specifications
Height (Approx. mm) 79.2 mm
Height (exact in.) 3.12 "
Slot Width 0.31 "
Width (Approx. mm) 82.6 mm
Width (exact in.) 3.25 "
Ships Factory Direct No
Manufacturer Part Number G3X3LG6
Item Number G3X3LG6
Manufacturer Panduit
Product Series Panduct Type G
Family Series Panduit Wire Duct, Panduct Type G Series
Style Rigid PVC, Slotted
Cover Incl. No
Mounting Method Standard Mounting Holes
Color Gray
Approvals CE, CSA, UL
RoHS Yes
Net Weight 2.6 lbs
Gross Weight 2.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved