Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GPC4H250-2

Panduit Grounding
In stock
Item Number
GPC4H250-2
MFG Item Number
GPC4H250-2
Availability

Obsolete Item No Longer Available

Product Details

Overview

Grounding, Series
Item #
GPC4H250-2
Ground Plate connector,2sol-250kcmil,EA

Series Information

Specifications

Specifications
Manufacturer Part Number GPC4H250-2
Item Number GPC4H250-2
Manufacturer Panduit
Family Series Panduit Grounding
Cable Range 2 AWG-250 kcmil
Minimum Conductor Size 2 AWG
Maximum Conductor Size 250 kcmil
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved