H000X025H1M
Panduit Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H000X025H1M

Panduit Labels
In stock
Item Number
H000X025H1M
MFG Item Number
H000X025H1M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
H000X025H1M
MP Cassette Continuous Heat Shrink Label

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H000X025H1M
Item Number H000X025H1M
Manufacturer Panduit
Family Series Panduit Labels
Application Heat Shrink
Maximum Printable Area 0.250 " W
Material Type Polyolefin
Material Description Military Grade
Background Color White
Label Width 0.25 "
Unit Of Measure Roll
Quantity 0
Net Weight 0.085 lbs
Gross Weight 0.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved