H000X044H2M
Panduit Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H000X044H2M

Panduit Labels
In stock
Item Number
H000X044H2M
MFG Item Number
H000X044H2M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
H000X044H2M
PXE H000X044H2M MP Printer Heat Shrink

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H000X044H2M
Item Number H000X044H2M
Manufacturer Panduit
Family Series Panduit Labels
Application Heat Shrink
Maximum Printable Area 0.250 " W
Material Type Polyolefin
Material Description Military Grade
Background Color Yellow
Label Width 0.25 "
Unit Of Measure Roll
Quantity 0
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved