H100X044H1T
Panduit Labels, Military Grade Single-Sided Heat Shrink Labels Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H100X044H1T

Panduit Labels, Military Grade Single-Sided Heat Shrink Labels Series
In stock
Item Number
H100X044H1T
MFG Item Number
H100X044H1T
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Military Grade Single-Sided Heat Shrink Labels Series
Item #
H100X044H1T
H100X044H1T Heatshrink, PO, White, Mil G

Military Grade Single-Sided Heat Shrink Labels Series Information

. Permanent, one‑piece, heat shrink sleeve designed to provide clear, durable identification of wires and cables
  • Meet UL Standard 224 with a VW‑1 rating for flammability and AMS‑DTL‑23053/5C (Class 1 and Class 3)
  • Meet SAE‑AS81531, MIL‑STD‑883F Method 2015.13, Solutions A, B, and D, and MIL‑STD‑202G Method 215K, Solutions A, C, and D when printed with resin and hybrid thermal transfer ribbons
  • Shrink ratio 3:1
  • Tested for use as an identification marker in (Class 1E) harsh environments
  • Use thermal transfer hybrid ribbon or white resin ribbon
  • Temperature range: ‑67F to 275F (‑55C to 135C)
  • UL224 recognized, File # E205133; CSA certified, C22.2 No. 198.1.06, File # 256205

Specifications

Specifications
Label Height 1 "
Label Width 0.44 "
Manufacturer Part Number H100X044H1T
Item Number H100X044H1T
Manufacturer Panduit
Product Series Military Grade Single-Sided Heat Shrink Labels
Family Series Panduit Labels, Military Grade Single-Sided Heat Shrink Labels Series
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 3 to 1
Background Color White
Panel Application Wire & Cable Marking
Unit Of Measure Roll
Quantity 1
RoHS Yes
Net Weight 1.145 lbs
Gross Weight 2.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved