HLM-15R15
Panduit Cable Ties, Tak-Ty Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HLM-15R15

Panduit Cable Ties, Tak-Ty Series
In stock
Item Number
HLM-15R15
MFG Item Number
HLM-15R15
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Tak-Ty Series
Item #
HLM-15R15
Hook Loop Continuous Roll

Tak-Ty Series Information


Specifications

Specifications
Width (in) 0.33 "
Ships Factory Direct No
Manufacturer Part Number HLM-15R15
Item Number HLM-15R15
Manufacturer Panduit
Product Series Tak-Ty
Family Series Panduit Cable Ties, Tak-Ty Series
Length (In) 180 "
Nominal Length 180 "
Thickness (in) 0.1 "
Tensile Strength (lb) 50 lbs
Type Hook and Loop
Material Nylon
Environmental Indoor
Color Lime Green
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved