The store will not work correctly when cookies are disabled.
HLT3I-X15
Panduit Cable Ties, Tak-Ty Series
MFG Item Number
HLT3I-X15
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Ties, Tak-Ty Series
Hook Loop Cable Loop Ties
Tak-Ty Series Information
Specifications
Specifications
Width (in) |
0.5 " |
Ships Factory Direct |
No |
Manufacturer Part Number |
HLT3I-X15 |
Item Number |
HLT3I-X15 |
Manufacturer |
Panduit |
Product Series |
Tak-Ty |
Family Series |
Panduit Cable Ties, Tak-Ty Series |
Length (In) |
12 " |
Nominal Length |
12 " |
Tensile Strength (lb) |
50 lbs |
Type |
Hook and Loop |
Material |
Nylon |
Environmental |
Indoor |
Color |
Lime Green |
Net Weight |
0.005 lbs |
Gross Weight |
0.005 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved