HV9150-CP0
Panduit Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HV9150-CP0

Panduit Cable Ties
In stock
Item Number
HV9150-CP0
MFG Item Number
HV9150-CP0
HV9150-CP0 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
HV9150-CP0
Hyper-V HV9150-CP0 Hyper-V Cable Tie, B

Series Information

Specifications

Specifications
Width (in) 0.35 "
Ships Factory Direct No
Manufacturer Part Number HV9150-CP0
Item Number HV9150-CP0
Manufacturer Panduit
Family Series Panduit Cable Ties
Length (In) 20.7 "
Nominal Length 21 "
Thickness (in) 0.076 "
Tensile Strength (lb) 160 lbs
Max Bundle Diam. (in) 5.9 "
Material Nylon
Environmental Indoor, Outdoor
Color Black
Weather Resistant Yes
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved