IFRH6C04BL-UG
Panduit Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IFRH6C04BL-UG

Panduit Wire & Cable
In stock
Item Number
IFRH6C04BL-UG
MFG Item Number
IFRH6C04BL-UG
IFRH6C04BL-UG is available to buy in increments of 1000
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
IFRH6C04BL-UG
Copper Cable, Cat 6, 23/1 AWG, Outdoor,

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number IFRH6C04BL-UG
Item Number IFRH6C04BL-UG
Manufacturer Panduit
Family Series Panduit Wire & Cable
Number of Pairs 4
Conductor Type Solid
Wire Gauge 23 AWG
Jacket Color Black
Voltage Rating 600 V
Temperature Rating -40-167 °F
Insulation Thickness 0.05 "
Insulation Material Polyethylene
Outer Diameter 0.34 "
Length 1,000 '
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved