IMLT25S-C
Panduit Cable Ties, StrongHold Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IMLT25S-C

Panduit Cable Ties, StrongHold Series
In stock
Item Number
IMLT25S-C
MFG Item Number
IMLT25S-C
IMLT25S-C is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, StrongHold Series
Item #
IMLT25S-C
StrongHold IMLT25S-C Fully Coated Stand

StrongHold Series Information


Specifications

Specifications
Width (in) 0.26 "
Ships Factory Direct No
Manufacturer Part Number IMLT25S-C
Item Number IMLT25S-C
Manufacturer Panduit
Product Series StrongHold
Family Series Panduit Cable Ties, StrongHold Series
Length (In) 5.3 "
Nominal Length 5 "
Thickness (in) 0.1 "
Tensile Strength (lb) 125 lbs
Max Bundle Diam. (in) 4 "
Type Self Locking
Material Stainless Steel
Environmental Indoor, Outdoor
Color Chrome
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved