IMLT304H-Q
Panduit Cable Ties, StrongHold Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IMLT304H-Q

Panduit Cable Ties, StrongHold Series
In stock
Item Number
IMLT304H-Q
MFG Item Number
IMLT304H-Q
Availability

Obsolete Item No Longer Available

Product Details

Overview

Cable Ties, StrongHold Series
Item #
IMLT304H-Q
IMLT Tie,, 304 SS, Heavy, 998mm 39.3,

StrongHold Series Information


Specifications

Specifications
Width (in) 0.41 "
Ships Factory Direct No
Manufacturer Part Number IMLT304H-Q
Item Number IMLT304H-Q
Manufacturer Panduit
Product Series StrongHold
Family Series Panduit Cable Ties, StrongHold Series
Length (In) 36.9 "
Nominal Length 37 "
Thickness (in) 0.1 "
Tensile Strength (lb) 200 lbs
Max Bundle Diam. (in) 6 "
Type Self Locking
Material Stainless Steel
Environmental Indoor, Outdoor
Color Chrome
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved