IMLTFC102H-L6L
Panduit Cable Ties, StrongHold Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IMLTFC102H-L6L

Panduit Cable Ties, StrongHold Series
In stock
Item Number
IMLTFC102H-L6L
MFG Item Number
IMLTFC102H-L6L
IMLTFC102H-L6L is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, StrongHold Series
Item #
IMLTFC102H-L6L
StrongHold IMLTFC102H-L6L Cable Tie, Bl

StrongHold Series Information


Specifications

Specifications
Width (in) 0.18 "
Ships Factory Direct No
Manufacturer Part Number IMLTFC102H-L6L
Item Number IMLTFC102H-L6L
Manufacturer Panduit
Product Series StrongHold
Family Series Panduit Cable Ties, StrongHold Series
Length (In) 14.3 "
Nominal Length 14 "
Thickness (in) 0.1 "
Tensile Strength (lb) 200 lbs
Max Bundle Diam. (in) 6 "
Type Self Locking
Material Stainless Steel
Environmental Indoor, Outdoor
Color Chrome
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved