ISFCH6X04ATL-UG
Panduit Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ISFCH6X04ATL-UG

Panduit Wire & Cable
In stock
Item Number
ISFCH6X04ATL-UG
MFG Item Number
ISFCH6X04ATL-UG
ISFCH6X04ATL-UG is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
ISFCH6X04ATL-UG
Copper Cable, Cat 6A, 4-Pair, 24/7 AWG,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ISFCH6X04ATL-UG
Item Number ISFCH6X04ATL-UG
Manufacturer Panduit
Family Series Panduit Wire & Cable
Number of Pairs 4
Conductor Type Stranded
Wire Gauge 24 AWG, 7 AWG
Jacket Color Teal
Voltage Rating 600 V
Temperature Rating -40-176 °F
Insulation Material Polyethylene
Outer Diameter 0.32 "
Length 1,000 '
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved