ISFX5502ARD-LED
Panduit Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ISFX5502ARD-LED

Panduit Wire & Cable
In stock
Item Number
ISFX5502ARD-LED
MFG Item Number
ISFX5502ARD-LED
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
ISFX5502ARD-LED
IndustrialNetTM Copper Cable, Cat 5e, 24

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number ISFX5502ARD-LED
Item Number ISFX5502ARD-LED
Manufacturer Panduit
Family Series Panduit Wire & Cable
Number of Pairs 2
Conductor Type Stranded
Wire Gauge 24 AWG, 7 AWG
Jacket Color Red
Temperature Rating -40-167 °F
Insulation Thickness 0.05 "
Insulation Material Polyethylene
Outer Diameter 0.25 "
Length 1,640 '
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved