IUC5C04ABL-CEG
Panduit Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IUC5C04ABL-CEG

Panduit Wire & Cable
In stock
Item Number
IUC5C04ABL-CEG
MFG Item Number
IUC5C04ABL-CEG
IUC5C04ABL-CEG is available to buy in increments of 6
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
IUC5C04ABL-CEG
Copper Cable, Cat 5e, 24/7 AWG, U/UTP, S

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number IUC5C04ABL-CEG
Item Number IUC5C04ABL-CEG
Manufacturer Panduit
Family Series Panduit Wire & Cable
Number of Pairs 4
Conductor Type Stranded
Wire Gauge 24 AWG, 7 AWG
Jacket Color Black
Temperature Rating -40-167 °F
Insulation Material Polyethylene
Outer Diameter 0.25 "
Length 1,000 '
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved