IURH6X04BL-UG
Panduit Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IURH6X04BL-UG

Panduit Wire & Cable
In stock
Item Number
IURH6X04BL-UG
MFG Item Number
IURH6X04BL-UG
IURH6X04BL-UG is available to buy in increments of 1000
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
IURH6X04BL-UG
IndustrialNetTM Copper Cable, Cat 6A, 23

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number IURH6X04BL-UG
Item Number IURH6X04BL-UG
Manufacturer Panduit
Family Series Panduit Wire & Cable
Number of Pairs 4
Conductor Type Solid
Wire Gauge 23 AWG
Jacket Color Black
Voltage Rating 600 V
Temperature Rating -40-167 °F
Insulation Thickness 0.05 "
Insulation Material Polyethylene
Outer Diameter 0.34 "
Length 1,000 '
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved