KIMS-H366-C2
Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KIMS-H366-C2

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
In stock
Item Number
KIMS-H366-C2
MFG Item Number
KIMS-H366-C2
KIMS-H366-C2 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Item #
KIMS-H366-C2
KIMS-H366-C2 Cable Tie Mount

Screw Applied Cable Tie Mounts Series Information

  • Screw/rivet applied cable tie mounts offer a countersunk or through hole in the mount through which a screw or rivet can be secured
  • Offered in a wide selection of specialty materials for resistance to severe conditions such as heat, radiation, chemicals, and outdoor environments
  • Available in styles ranging from low profile mounts with integral push‑rivet to high stability cradle mounts for Extra‑Heavy strength cable ties

Specifications

Specifications
Slot Width (in) 0.144 "
Slot Height (in) 0.144 "
Ships Factory Direct No
Manufacturer Part Number KIMS-H366-C2
Item Number KIMS-H366-C2
Manufacturer Panduit
Product Series Screw Applied Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Mounting Type Rivet
Package Qty. 100
Color Red
Weather Resistant No
Heat Stabilized No
Material Nylon
Net Weight 0 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved