LAM4SB600-38-1Y
Panduit Terminals, Pan-Lug Mechanical Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LAM4SB600-38-1Y

Panduit Terminals, Pan-Lug Mechanical Series
In stock
Item Number
LAM4SB600-38-1Y
MFG Item Number
LAM4SB600-38-1Y
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Pan-Lug Mechanical Series
Item #
LAM4SB600-38-1Y
Pan-Lug LAM4SB600-38-1Y Mech Con, Two H

Pan-Lug Mechanical Series Information

Panduit offers a broad variety of mechanical lugs, splices, and split bolt connectors suitable for a wide range of electrical terminations using code conductor. Designed to be reusable and installed without special tooling, Pan‑Lug Mechanical Connectors provide quality performance, ease of installation, and lowest installed cost.
  • Functional product information is marked directly on the connector, facilitating the identification, ordering, and usage of the mechanical connector
  • Incorporate wide wire range‑taking capability to minimize inventory requirements
  • Made from high strength, high conductivity electrolytic copper and aluminum alloy materials to provide optimum connectivity for power and grounding applications
  • UL Listed and CSA Certified, as noted

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LAM4SB600-38-1Y
Item Number LAM4SB600-38-1Y
Manufacturer Panduit
Product Series Pan-Lug Mechanical
Family Series Panduit Terminals, Pan-Lug Mechanical Series
Min Conductor Range 2 AWG
Max Conductor Range 600 kcmil
Number of Holes 2
Number of Conductors 4
Material/Composition Aluminum Alloy
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 1.42 lbs
Gross Weight 1.59 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved