LCDX1-14BF-X
Panduit Terminals, Pan-Lug Compression Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LCDX1-14BF-X

Panduit Terminals, Pan-Lug Compression Series
In stock
Item Number
LCDX1-14BF-X
MFG Item Number
LCDX1-14BF-X
LCDX1-14BF-X is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Pan-Lug Compression Series
Item #
LCDX1-14BF-X
Pan-Lug LCDX1-14BF-X Compression Connec

Pan-Lug Compression Series Information

Panduit Pan‑Lug Compression Connectors provide permanent terminations for a variety of power and grounding applications, with innovation, highest reliability, and lowest installed cost. Panduit offers the first and only copper compression lugs and splices that meet Network Equipment‑Building Systems (NEBS) Level 3 requirements as tested by Telcordia Technologies. NEBS Level 3 assures that product performance is suitable for equipment applications that demand minimal service interruptions over the life span of the equipment.
  • Functional product information is marked directly on the connector, facilitating the identification, ordering, and usage of the compression connector
  • Color‑coded to facilitate quick identification of the proper crimping die
  • Made from high strength, high conductivity electrolytic copper and aluminum alloy materials to provide optimum connectivity for power and grounding applications
  • UL Listed or Recognized, CSA Certified, ABS Type Approved and tested by Telcordia ‑ meets NEBS Level 3, as noted
  • Terminations using Panduit Pan‑Lug Compression Connectors are also UL Listed and CSA Certified with specified competitor tools
  • Wide assortment of manual, controlled cycle, battery operated hydraulic and pneumatic crimping tools for reliable connections at the lowest installed cost

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LCDX1-14BF-X
Item Number LCDX1-14BF-X
Manufacturer Panduit
Product Series Pan-Lug Compression
Family Series Panduit Terminals, Pan-Lug Compression Series
Min Conductor Range 1 AWG
Max Conductor Range 1 AWG
Stud Size 1/4 "
Number of Holes 2
Number of Conductors 1
Material/Composition Copper
Color Code Green
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved