LHMS-S5-D
Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LHMS-S5-D

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
In stock
Item Number
LHMS-S5-D
MFG Item Number
LHMS-S5-D
LHMS-S5-D is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Item #
LHMS-S5-D
LHMS-S5-D Lightening Hole Mount, Natural

Screw Applied Cable Tie Mounts Series Information

  • Screw/rivet applied cable tie mounts offer a countersunk or through hole in the mount through which a screw or rivet can be secured
  • Offered in a wide selection of specialty materials for resistance to severe conditions such as heat, radiation, chemicals, and outdoor environments
  • Available in styles ranging from low profile mounts with integral push‑rivet to high stability cradle mounts for Extra‑Heavy strength cable ties

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LHMS-S5-D
Item Number LHMS-S5-D
Manufacturer Panduit
Product Series Screw Applied Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Mounting Type Adhesive, Screw
Screw Size 5
Package Qty. 500
Color Natural
Height (in) 0.75 "
Width (in) 0.7 "
Weather Resistant No
Heat Stabilized No
Material Nylon
Net Weight 0 lbs
Gross Weight 3.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved