LS8E
Panduit Printers, LS8E/LS8EQ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LS8E

Panduit Printers, LS8E/LS8EQ Series
In stock
Item Number
LS8E
MFG Item Number
LS8E
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Printers, LS8E/LS8EQ Series
Item #
LS8E
PanTher LS8E LS8 Printer

LS8E/LS8EQ Series Information

Panduit's PanTher LS8EQ handheld thermal transfer printer produces high‑quality, industrial‑grade labels on a wide assortment of label materials for electrical and network applications such as wire and cable, components, safety, and facility identification.
The PanTher uses label cassettes that contain an integrated memory device which allows for automatic formatting, recall of the last used legend, and counting the number of labels remaining in the cassette.

Features
  • QWERTY keypad for faster text entry
  • Label cut‑to‑length functionality
  • Fast‑loading cassettes to change labels easily
  • Compact and rugged for reliable jobsite use
  • Dozens of label cassettes with different types and colors


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LS8E
Item Number LS8E
Manufacturer Panduit
Product Series LS8E/LS8EQ
Family Series Panduit Printers, LS8E/LS8EQ Series
Type Mobile
Color Capability Single
Interface Options USB
Display LCD
Keyboard QWERTY
Materials Supported Continuous, Die-Cut
Memory Flash
Print Resolution 203 DPI
Text Rotation Yes
Print Technology Thermal Transfer
Serialization Yes
Net Weight 1.23 lbs
Gross Weight 2.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved