PCV-208BY
Panduit Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PCV-208BY

Panduit Labels
In stock
Item Number
PCV-208BY
MFG Item Number
PCV-208BY
PCV-208BY is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
PCV-208BY
PCV-208BY Voltage Marker

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PCV-208BY
Item Number PCV-208BY
Manufacturer Panduit
Family Series Panduit Labels
Application Voltage Marker
Material Type Vinyl
Text Color Black
Background Color Orange
Label Height 1.13 "
Label Width 4.5 "
Language English
Legend 208 Volts
Quantity 0
RoHS Yes
Net Weight 0.085 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved