PFP6C04BL-UG
Panduit Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PFP6C04BL-UG

Panduit Wire & Cable
In stock
Item Number
PFP6C04BL-UG
MFG Item Number
PFP6C04BL-UG
PFP6C04BL-UG is available to buy in increments of 5000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
PFP6C04BL-UG
TX6 Copper Cable, Cat 6, 23 AWG, F/UTP,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PFP6C04BL-UG
Item Number PFP6C04BL-UG
Manufacturer Panduit
Family Series Panduit Wire & Cable
Wire Gauge 23 AWG
Jacket Color Black
Temperature Rating -4-140 °F
Plenum or Riser? Plenum
Shielding Shielded
Insulation Thickness 0.05 "
Insulation Material FEP
Outer Diameter 0.275 "
Length 1,000 '
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved