PFP6X04YL-UG
Panduit Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PFP6X04YL-UG

Panduit Wire & Cable
In stock
Item Number
PFP6X04YL-UG
MFG Item Number
PFP6X04YL-UG
PFP6X04YL-UG is available to buy in increments of 9000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
PFP6X04YL-UG
TX6A Copper Cable, Cat 6A, 23 AWG, F/UT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PFP6X04YL-UG
Item Number PFP6X04YL-UG
Manufacturer Panduit
Family Series Panduit Wire & Cable
Conductor Type Solid
Wire Gauge 23 AWG
Jacket Color Yellow
Voltage Rating 80 V
Temperature Rating -4-167 °F
Shielding Shielded
Shielding Material Foil
Insulation Thickness 0.04 "
Insulation Material Polyethylene
Outer Diameter 0.3 "
Length 1,000 '
Nominal Impedance 100 Ohm
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved