PFR6C04GR-UG
Panduit Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PFR6C04GR-UG

Panduit Wire & Cable
In stock
Item Number
PFR6C04GR-UG
MFG Item Number
PFR6C04GR-UG
PFR6C04GR-UG is available to buy in increments of 20000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
PFR6C04GR-UG
TX6 Copper Cable, Cat 6, 23 AWG, F/UTP,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PFR6C04GR-UG
Item Number PFR6C04GR-UG
Manufacturer Panduit
Family Series Panduit Wire & Cable
Wire Gauge 23 AWG
Jacket Color Green
Temperature Rating -4-140 °F
Plenum or Riser? Riser
Shielding Shielded
Insulation Thickness 0.05 "
Insulation Material Polyolefin
Outer Diameter 0.28 "
Length 1,000 '
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved