PLDC2.5EH-L350
Panduit Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLDC2.5EH-L350

Panduit Cable Ties
In stock
Item Number
PLDC2.5EH-L350
MFG Item Number
PLDC2.5EH-L350
PLDC2.5EH-L350 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
PLDC2.5EH-L350
Pan-Ty PLDC2.5EH-L350 Double Clamp Tie,

Series Information

Specifications

Specifications
Width (in) 0.5 "
Ships Factory Direct No
Manufacturer Part Number PLDC2.5EH-L350
Item Number PLDC2.5EH-L350
Manufacturer Panduit
Family Series Panduit Cable Ties
Length (In) 19.28 "
Nominal Length 19 "
Thickness (in) 0.057 "
Tensile Strength (lb) 150 lbs
Max Bundle Diam. (in) 2.3 "
Type Double Clamp
Material Nylon
Environmental Indoor, Outdoor
Weather Resistant Yes
Heat Stabilized Yes
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved